Learn More
Labconco™ Fiberglass 30 Fume Hood
Remove fumes efficiently with the Labconc Fiberglass 30 Fume Hood, a compact hood with bypass airflow.
$11430.71 - $13568.63
Specifications
Product Type | Fume Hood |
---|---|
Coating | Epoxy |
Lighting Type | LED |
Material | Epoxy-coated Aluminum |
Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL |
Catalog Number | Mfr. No. | Height (English) | Pressure | Weight (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Pressure | Weight (English) | Price | Quantity | |||
16-315
|
Labconco™
3030000 |
48 in. | 310 cfm at 0.12 in. H20 Max. at 100 fpm | 122 lb. |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
16-317
|
Labconco™
3030002 |
48 in. | 310 cfm at 0.14in. H2O at 100 fpm | 96 lb. |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
16-319
|
Labconco™
3030004 |
54 in. | 310 cfm at 0.12 in. H20 Max. at 100 fpm | 129 lb. |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Designed for small working spaces—footprint is just 30 in. (76.2cm) square. Mount safely on base cabinet or stand, lab cart or benchtop (available separately).
- Corrosion-resistant, direct-drive exhaust blower built in on 16-315 and 16-319; maximum external static pressure of 0.12 in.H2O at 310cfm (100fpm)
- Static pressure loss for 16-317 (designed for use with remote blower, not included) does not exceed 0.14 in.H2O
- Pivoting air foil
- Pre-set baffle with flame spread index less than 25 per ASTM™ E-84
- Sash opens 20 in. (50.8cm), provides viewing height of 28 in. (71.1cm)
- 0.188 in. (0.48cm) thick tempered safety glass vertical-rising sash with epoxy-coated aluminum handle
- 6.688 in. I.D. (17cm) exhaust collar
- One-piece molded fiberglass liner
- Fixture panel accepts up to three service fixtures, one electrical duplex and one airflow monitor (sold separately)
- Prewired light and blower switches (except on Explosion-proof model, to conform with local codes)
- Explosion-proof model (16-319) features factory-installed 1/4hp explosion-proof blower approved for Class I, Group D, and Class II, Groups E, F, and G
- LED lighting
Order Info
W x L: 30 x 30 1/8 in. (76.2 x 76.5cm). For 115V 60Hz. Contact your Fisher Scientific Customer Service Representative for information about optional fixtures and models with international electrical configuration.
Certifications
ETL listed
Compliance
Conform to SEFA 1-2005, NFPA 45-204, ASTM™ E-84-01, ASHRAE™ 110-95, ANSI™ Z9.5-2003, UL 3101-1/61010-1, CAN/CSA C22.2, UL 1805
†At 100fpm face velocity (310cfm).
‡Remote blower required (available separately).
Specifications
Fume Hood | |
LED | |
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
76.6 cm | |
20 in. | |
Fiberglass | |
30 in. |
Epoxy | |
Epoxy-coated Aluminum | |
30.2 in. | |
310 cfm | |
60 Hz | |
115 V | |
76.2 cm |