missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Fiberglass Motor Blowers

Ideal for fume hood exhaust systems in moderate to highly corrosive conditions

Supplier:  Labconco™ 7180000

 View more versions of this product

Catalog No. 16-090-25


Explore available promotions

Description

Description

For use with Labconco Fume Hoods including Protector Premier™, Protector XStream™, Basic™ 47 and 70 and Fiberglass 30. Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.

Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.

Specifications

Specifications

>1000 cfm
92 lb.
0.6 hp
Blower
115 V, 60 Hz
630 to 962 rpm
Fume Hood Exhaust System
42 Kg
4 A
115 V
Fiberglass
60 Hz
Videos
SDS
Documents

Documents

Promotions

Promotions