Learn More
Labconco™ Fiberglass Motor Blowers
Ideal for fume hood exhaust systems in moderate to highly corrosive conditions
Supplier: Labconco™ 7181200
Description
For use with Labconco Fume Hoods including Protector Premier™, Protector XStream™, Basic™ 47 and 70 and Fiberglass 30. Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.
Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.
Specifications
1000 to 2000 cfm | |
100 lb. | |
0.5 hp | |
Blower | |
115 V, 60 Hz | |
753 to 978 rpm |
Fume Hood Exhaust System | |
45 Kg | |
8.4 A | |
115 V | |
Fiberglass | |
60 Hz |