missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ FlaskScrubber™ Glassware Holders
Glassware Holders for use with Labconco FlaskScrubber Glassware Washers.
Supplier: Labconco™ 4424800
Description
Glassware Holders are made of vinyl-coated Type 304 stainless steel with height adjustment screw and fit onto spindles to grip glassware and hold it in place. For use on upper or lower racks of FlaskScrubber Glassware Washers.Specifications
Stainless Steel (304) | |
Vinyl | |
1 erlenmeyer flask or wide mouth beaker | |
FlaskScrubber™, SteamScrubber™ glassware washer | |
15.2 cm | |
0.18 kg |
Glassware Holder | |
Gray | |
Used to grip glassware over spindles | |
6 in. | |
0.4 lb. | |
Each |