missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Fume Hood Electrical Receptacle Kits
Duplex Electrical Receptacle Kits for Labconco Fiberglass 30 Fume Hoods.
$308.32 - $464.49
Specifications
For Use With (Equipment) | Fiberglass 30 Laboratory Hood |
---|---|
Weight (English) | 4 lb. |
Weight (Metric) | 1.8 kg |
Amperage | 20 A |
Voltage | 115 V |
Description
Duplex Electrical Receptacle Kits for use with Labconco Fiberglass 30 Fume Hoods. Each kit includes duplex electrical receptacle, wiring, junction box and receptacle cover plate. For mounting on the lower right side fixture panel.Specifications
Fiberglass 30 Laboratory Hood | |
1.8 kg | |
115 V |
4 lb. | |
20 A | |
Mounting on right side of Fiberglass 30 hood |