missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Guardian™ Digital Airflow Monitor: For Premier, XSteam
Monitor and alert operator to low airflow conditions
$6244.49 - $6244.49
Specifications
For Use With (Equipment) | Protector™ Premier™, XStream™, XL™ fume hood |
---|---|
Weight (English) | 6 lb. |
Weight (Metric) | 2.7 Kg |
Product Type | Fume Hood Accessory |
Display | LCD |
Includes: Faceplate with circuit board, electrical power pack, vinyl tubing, side wall flow tube adapter, and wiring instructions
Catalog Number | Mfr. No. | Electrical Requirements | Frequency | Voltage | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | Frequency | Voltage | Price | Quantity | |||
09-039-053
|
Labconco™
9743201 |
115 V, 60 Hz | 60 Hz | 115 V |
Each for $6,244.49
|
|
|||
Description
If hood face velocity falls below programmable setpoint, audible alarm sounds and LOW indicator glows red. From faceplate, user can easily select and calibrate a setpoint between 50 and 250fpm using a velocity meter.
- LCD displays actual face velocity
- TEST RESET switch mutes audible alarm
- EMERG. PURGE switch can be used to activate a relay to open a hood damper (not included)
Order Info
Installation requires factory-prepared cut-out in upper portion of front panel (for ClassMate) or right fixture panel (for other models)
Specifications
Protector™ Premier™, XStream™, XL™ fume hood | |
2.7 Kg | |
LCD |
6 lb. | |
Fume Hood Accessory |