missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Lyph-Lock™ Flask Adapters
Flask Adapters: For connecting Lyph-Lock flasks to valve ports on drying chamber or manifold
Supplier: Labconco™ 7568400
Description
Borosilicate glass, with 90° bend
Specifications
Flask Adapter | |
24/40 to 0.5 in. port | |
Lyph lock flasks | |
0.5 lb. |
Borosilicate Glass | |
For connecting lyph-lock flasks to valve ports on drying chamber or manifold | |
90° bend | |
0.2 kg |