missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Pan Cart
Holds a wide variety of general lab equipment
Supplier: Labconco™ 8047500
Description
- Load capacity: 400 lb. (181kg)
- Strong, versatile lab cart made of 1 in. (2.5cm) powder-coated square steel tubing frame
- Welded crossbars under the center of the pans provide support and minimize vibration noise
- Two watertight, 2 in. deep (5cm) powder-coated steel pans with ergonomic, extruded rubber handle grips
- Removable gray rubber mats line pans, prevent loads from shifting
- 4 in. dia. (10cm) nonmarking casters; two with toe locks
Order Info
Weight: 50 lb. (23kg).
Warranty
Lifetime guarantee.
Specifications
Glacier white | |
Epoxy-coated | |
48.3 cm |
34.88 x 19.0 x 36.38 in. (88.6 x 48.3 x 92.4 cm) | |
Two 2 in. (51 mm) deep epoxy-coated steel, removable watertight pans, lined with removable gray rubber mats; 4 in. diameter casters, two with toe locks; Extruded rubber handle grips; Epoxy-coated 18 gauge welded tubular steel frame |