missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Protector™ Acid Digestion Hoods: 8ft. Width, 115V
PVC hood with bypass airflow design draws away harmful acid fumes
$83770.82 - $89545.71
Specifications
Product Type | Acid Digestion Hood |
---|---|
Lighting Type | LED |
Depth (English) | 37.7 in. |
Depth (Metric) | 95.8 cm |
Height (English) | 59 in. |
Catalog Number | Mfr. No. | Flow Rate | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | Includes | Price | Quantity | ||||
13-118-195
|
Labconco™
141810000 |
1640 cfm | – |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-118-196
|
Labconco™
141810001 |
1640 cfm | Service Fixtures: 2 |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-118-197
|
Labconco™
141810002 |
1640 cfm at 0.22 in., H2O at 100 fpm | Service Fixtures: 2; Receptacles: 2 |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Heat-welded unplasticized PVC interior with integral work surface and drainage trough
- 0.19 in. thick tempered safety glass vertical-rising sash with frame of epoxy-coated aluminum and PVC
- 0.25 in. thick Lexan™ sashes with frame of epoxy-coated aluminum and PVC to prevent etching caused by hydrofluoric acid fumes
- Built-in washdown system with internal piping and spray nozzles and remote control fixture on upper left side
- Washdown port for connection to external wash rings (not included)
- Curved ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Two pre-plumbed service fixtures: one for gas and one with rigid gooseneck faucet for cold water
- Black enamel-coated hardboard support surface to support integral work surface
- Glacier white, dry powder epoxy-coated steel exterior
- Removable front and side panels and front access panels for access to plumbing and electrical wiring
- 12.75 in. I.D. exhaust connection(s)
- LED lighting
Air usage/static pressure with sash full open (at 100fpm)
- 8 ft. Model: 1640cfm at 0.28 in.
Certifications
ETL-Listed, UL 3101-1/61010-1, UL 1805
Compliance
SEFA 1-2002, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1
Specifications
Acid Digestion Hood | |
37.7 in. | |
59 in. | |
149.9 cm | |
96 in. |
LED | |
95.8 cm | |
28 in. | |
71.1 cm | |
243.9 cm |