missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™ Stainless-Steel Controlled Atmosphere Glove Boxes

Provides leak-tight environment for work with contamination sensitive materials

Supplier:  Labconco™ 5060112

 View more versions of this product

Catalog No. 16-200-426

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Requires : Supporting base, inert gas for filling, vacuum pump for evacuating

Description

Description

Type 304 stainless steel liner provides a smooth, durable surface that resists chemical corrosion and simplifies cleaning
Dry-powder epoxy-coated steel exterior has superior corrosion resistance
Clear acrylic inner and outer transfer chamber doors
Two 8 in. ID, epoxy-coated aluminum, double-grooved glove ports with neoprene gaskets
Four inlet/outlet valves, two on the main chamber and two on the transfer chamber for evacuating and filling the chambers
Two 0.75 in. O.D. rear-mounted inlet and outlet compression fittings for easy connection to optional AtmosPure™ Re-Gen Gas Purifier
Maintains oxygen levels as low as 0.2ppm and moisture levels as low as 1ppm
Exceeds Class I atmosphere containment conditions for low oxygen permeation per ISO 10648-2 (<0.16ppm/min.)
Main and transfer chamber analog pressure gauges to monitor pressure levels inside the box
Factory-installed, rear-mounted stainless-steel pressure relief bubbler at ±6 in. of water gauge

  • Fluorescent illumination of 80 footcandles for bright interior
  • Interior, left-hand side, wall-mounted pass-through with plug allows for on-site installation of an optional electrical receptacle or optional pass-through port
  • Interior right-hand side wall-mounted electrical receptacle with 10A maximum circuit load
  • Pair of Neoprene gloves, 30 in. long, are impermeable to water vapor, gases and toxic chemicals
  • Large laminated safety glass 0.75 in. thick viewing window
  • Inner and outer pivoting stainless-steel transfer chamber doors, counterbalanced and equipped with quick-latches

Certifications

CE Conformity marking (International models), ETL-listed (North America Models)

Warranty

One-year warranty on parts and labor.

Specifications

Specifications

Glove Box
Stainless Steel
UL, ETL, CAN/CSA
87.4 cm
Controlled atmosphere sensitive materials
45.7 in.
50/60 Hz
4
1 Year
590 kg
81.84 in.
207.7 cm
Fluorescent (2 x 25 W)
10 A
34.4 in.
LCD
AtmosPure™ Re-Gen gas purifier
116.1 cm
North America Plug
100/115 V
1300 lb.
108.9 in.
276.6 cm
Videos
SDS
Documents

Documents

Promotions

Promotions