Learn More
Labconco™ Protector™ Stainless-Steel Controlled Atmosphere Glove Boxes
Provides leak-tight environment for work with contamination sensitive materials
Supplier: Labconco™ 5060147
Requires : Supporting base, inert gas for filling, vacuum pump for evacuating
Description
Type 304 stainless steel liner provides a smooth, durable surface that resists chemical corrosion and simplifies cleaning
Dry-powder epoxy-coated steel exterior has superior corrosion resistance
Clear acrylic inner and outer transfer chamber doors
Two 8 in. ID, epoxy-coated aluminum, double-grooved glove ports with neoprene gaskets
Four inlet/outlet valves, two on the main chamber and two on the transfer chamber for evacuating and filling the chambers
Two 0.75 in. O.D. rear-mounted inlet and outlet compression fittings for easy connection to optional AtmosPure™ Re-Gen Gas Purifier
Maintains oxygen levels as low as 0.2ppm and moisture levels as low as 1ppm
Exceeds Class I atmosphere containment conditions for low oxygen permeation per ISO 10648-2 (<0.16ppm/min.)
Main and transfer chamber analog pressure gauges to monitor pressure levels inside the box
Factory-installed, rear-mounted stainless-steel pressure relief bubbler at ±6 in. of water gauge
- Fluorescent illumination of 80 footcandles for bright interior
- Interior, left-hand side, wall-mounted pass-through with plug allows for on-site installation of an optional electrical receptacle or optional pass-through port
- Interior right-hand side wall-mounted electrical receptacle with 10A maximum circuit load
- Pair of Neoprene gloves, 30 in. long, are impermeable to water vapor, gases and toxic chemicals
- Large laminated safety glass 0.75 in. thick viewing window
- Inner and outer pivoting stainless-steel transfer chamber doors, counterbalanced and equipped with quick-latches
Certifications
CE Conformity marking (International models), ETL-listed (North America Models)
Warranty
One-year warranty on parts and labor.
Specifications
Glove Box | |
Stainless Steel | |
UL, ETL, CAN/CSA | |
87.4 cm | |
Controlled atmosphere sensitive materials | |
45.7 in. | |
50/60 Hz | |
4 | |
1 Year | |
590 kg | |
81.84 in. | |
207.7 cm |
Fluorescent (2 x 25 W) | |
10 A | |
34.4 in. | |
LCD | |
AtmosPure™ Re-Gen gas purifier | |
116.1 cm | |
North America Plug | |
208/230 V | |
1300 lb. | |
108.9 in. | |
276.6 cm |