missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Protector™ XL Floor-Mounted Fume Hoods: 8 ft. Width
Labconco Protector™ XL Floor-Mounted Fume Hood is suitable for general chemistry applications and accommodates oversized apparatus.
$47422.45 - $56489.39
Specifications
Lighting Type | LED |
---|---|
Amperage | 10 A |
Height (English) | 95 in. |
Height (Metric) | 241.3 cm |
Hertz | 60 Hz |
Catalog Number | Mfr. No. | Product Type | Depth (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Depth (Metric) | Price | Quantity | ||||
11-283-6002
|
Labconco™
112836002 |
Horizontal Sash Fume Hood | 141.5 cm |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-283-7002
|
Labconco™
112837002 |
Vertical Sash Fume Hood | 141.5 cm |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-281-6002
|
Labconco™
112816002 |
Horizontal Sash Fume Hood | 95.8 cm |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-281-7002
|
Labconco™
112817002 |
Vertical Sash Fume Hood | 95.8 cm |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-282-6002
|
Labconco™
112826002 |
Horizontal Sash Fume Hood | 111 cm |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-282-7002
|
Labconco™
112827002 |
Vertical Sash Fume Hood | 111 cm |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- By-pass airflow design
- Dry powder, glacier white epoxy-coated steel exterior
- Chemical-resistant molded composite panel liner and adjustable upper and lower baffles with flame spread less than 25 per ASTM E-84
- Removable front and side panels and exterior and interior service access panels for access to plumbing and electrical wiring
- Pre-wired LED lighting, light and blower switches for 115V, 60Hz operation
- Tempered safety glass vertical-rising sashes framed with epoxy-coated aluminum
- Tempered safety glass horizontal-sliding sashes with epoxy-coated aluminum frames and sash tracks
- Factory prepared for up to eight service fixtures including two gooseneck faucets
- Factory prepared for up to four electrical duplex receptacles
- Shipped in multiple sections, top and bottom
- Epoxy-coated, stainless-steel 12.81 in. ID exhaust connection(s)
- SEFA 1-2014 (Laboratory Fume Hoods)
- NFPA 45-2011 (Fire Protection for Laboratories Using Chemicals) section 6-1 through 6-14
- ASTM E84-14 Surface Burning Characteristics of Building Materials
- ASHRAE 110-95 (Method of Testing Performance of Laboratory Fume Hoods)
- ANSI Z9.5-2012 (Laboratory Ventilation)
- UL 3101-1/61010-1
- CAN/CSA C22.2 No. 1010.1
- UL 1805
Specifications
LED | |
95 in. | |
60 Hz | |
115 V | |
243.8 cm |
10 A | |
241.3 cm | |
Domestic | |
96 in. |