missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Biological Safety Cabinet/Laboratory Cart Accessory, Logic Cart
Labconco Logic Cart is specifically designed to provide convenient storage of supplies commonly used in biological safety cabinets.
Supplier: Labconco™ 8022000
Description
Labconco Logic Cart is specifically designed to provide convenient storage of supplies commonly used in biological safety cabinets.
- Fits under Logic Series enclosures
- 2 in. casters
- Work surface: polyethylene, 19L x 25 in.W
- Frame: ABS
- Cart comprises drawer, three side compartments and open storage area
Specifications
Logic Cart | |
19 to 21.5 in. | |
25 x 19 x 27 in. (63.5 x 48.3 x 68.6 cm) | |
27 in. | |
Drawer, 3 side compartments and open storage area | |
63.5 cm | |
2 | |
22.7 kg | |
19 in. |
White | |
44.2 to 48 cm | |
PuriCare procedure stations, purifier logic biosafety cabinets | |
68.6 cm | |
25 in. | |
Polyethylene | |
5 | |
150 lb. | |
48.3 cm |