missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Telescoping Base Stands
Support loads up to 1000 lb. (450kg); ADA compliant
Supplier: Labconco™ 3746701
Requires : Work surface (sold separately).
Description
Support loads up to 1000 lb. (450kg); ADA compliant
- With four fixed leveling feet
- Length, 29 in. (74cm)
Specifications
Protector XVS Ventilation Station | |
95 lb. | |
29 in. | |
73.7 cm | |
Stand |
34.5 to 27.5 in. | |
43 Kg | |
36 in. | |
91.4 cm | |
ADA |