missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Telescoping Base Stands

Support loads up to 1000 lb. (450kg); ADA compliant

Supplier:  Labconco™ 3746704

 View more versions of this product

Catalog No. 16-101-005


Explore available promotions

Requires : Work surface (sold separately).

Description

Description

Support loads up to 1000 lb. (450kg); ADA compliant

  • With four fixed leveling feet
  • Length, 29 in. (74cm)

Specifications

Specifications

Protector XVS Ventilation Station
120 lb.
29 in.
73.7 cm
Stand
34.5 to 27.5 in.
55 Kg
72 in.
182.8 cm
ADA
Videos
SDS
Documents

Documents

Promotions

Promotions