missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Telescoping Base Stands
For 4 ft. telescoping base stand
$301.64 - $774.81
Specifications
Depth (English) | 9.9 in. |
---|---|
Depth (Metric) | 25.14 cm |
Material | Epoxy-coated Steel |
For Use With (Application) | Hook on the lower rear horizontal cross member of the telescoping base stand |
Catalog Number | Mfr. No. | Depth (Metric) | Product Type | Width (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (Metric) | Product Type | Width (Metric) | Price | Quantity | |||
10-269-303
|
Labconco™
3811100 |
25.14 cm | Base Stand | 60.96 cm |
Each for $301.64
|
|
|||
10-269-307
|
Labconco™
3811104 |
25.14 cm | Base Stand | 182.8 cm |
Each for $774.81
|
|
|||
10-269-310
|
Labconco™
3811107 |
25.14 cm | Base Stand with NSF Compliant | 152.4 cm |
Each for $639.22
|
|
|||
10-269-306
|
Labconco™
3811103 |
25.14 cm | Base Stand | 152.4 cm |
Each for $618.26
|
|
|||
10-269-308
|
Labconco™
3811105 |
25.14 cm | Base Stand with NSF Compliant | 91.4 cm |
Each for $373.85
|
|
|||
10-269-311
|
Labconco™
3811108 |
25.14 cm | Shelf for 6 in. (1.8 m) Wide Base Stand | 180 cm |
Each for $774.81
|
|
|||
Description
- Epoxy-coated 18 ga. steel
- Hooks on lower rear horizontal cross member
Specifications
9.9 in. | |
25.14 cm | |
Epoxy-coated Steel | |
Hook on the lower rear horizontal cross member of the telescoping base stand |