missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Washer Inserts
For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers
$220.89 - $1263.54
| Catalog Number | Mfr. No. | Material | Product Type | Weight (English) Shipping | Weight (Metric) Shipping | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Product Type | Weight (English) Shipping | Weight (Metric) Shipping | Price | Quantity | ||
|
10-359-120
|
Labconco™
4589701 |
Stainless Steel (304) | Petri Dish Insert | 2 lb. | 0.9 kg |
Each for $751.05
|
|
||
|
10-359-123
|
Labconco™
4595200 |
Stainless Steel (304) | Pipet Insert | 2 lb. | 0.9 kg |
Each for $1,263.54
|
|
||
|
10-359-121
|
Labconco™
4589201 |
Stainless Steel (304) | BOD Bottle Insert | 2 lb. | 0.9 kg |
Each for $220.89
|
|
||
Description
For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers
Type 304 stainless-steel inserts are available in various styles to hold specific labware.
BOD Bottle Insert
- Capacity: 18 bottles
- Grid size: 70 × 70mm
- With handles for easy lifting
- Capacity: 242 tubes from 10 to 12mm O.D.
- With handles for easy lifting
- Holds a variety of glassware
- Stainless-steel pins are plastic-tipped to protect glassware
- For Petri dishes, watch glasses, and microplates
- Capacity: 24 plates
- Grid size: 22 × 140mm
- Permit direct injection pipet cleaning Capacity: 16 pipets, 1 to 50mL in size
- Self-sealing silicone check valves allow washing of partial or full loads
- Includes two 1.25 in. (3.2cm) mounting spindles and PVC-coated holder
- FlaskScrubber and FlaskScrubber Vantage™ Washers hold up to two inserts
- For pans, instrument trays, multi-purpose trays and other shallow containers
- Can be be used in lower rack of SteamScrubber or FlaskScrubber washers
- Capacity: 5 trays
Specifications
| Each |