missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Xpert™ TXE™ Equipment Enclosure
Labconco Xpert™ TXE™ Equipment Enclosure provides a safe and ventilated space to keep powder-generating apparatus.
$14822.53 - $17850.40
Specifications
Coating | Epoxy |
---|---|
Lighting Type | Fluorescent |
Height (English) | 56.9 in. |
Height (Metric) | 144 cm |
Length (English) | 24 in. |
Catalog Number | Mfr. No. | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Price | Quantity | ||||||
13-118-51
|
Labconco™
3892001 |
N/A
|
N/A | ||||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-118-50
|
Labconco™
3892000 |
N/A
|
N/A | ||||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-118-52
|
Labconco™
3892002 |
N/A
|
N/A | ||||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Static-dissipative, epoxy-coated metal exterior, stainless steel interior sides
- 42 in. tall to accommodate equipment like pill presses, grinders, crushers and sieves
- With two adjustable height doors of 0.25 in. (0.6cm) thick tempered safety glass
- Built-in impeller with speed control and vibration-isolation supports
- Pre-wired fluorescent lamp and separate switches for blower and light
- Capable to duct outside or connected to FilterMate Portable Exhauster or HEPA or carbon filtered exhaust back into laboratory
- Rear baffle with zones of perforations promotes horizontal laminar airflow
- True bag-in/bag-out filter disposal system
- Available with Built in Guardian Airflow Monitor or Guardian 1000 Digital Airflow Monitor
Compliance
SEFA 1-2005, Modified ASHRAE 110-95, ANSI Z9.5-2003, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230 volt models)
Specifications
Epoxy | |
56.9 in. | |
24 in. |
Fluorescent | |
144 cm | |
61 cm |