missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Printer with BWS Product, Wire ID Software, and Scanner Kit
Optimize your operations with a Brady printer and scanner system. Get a printer, scanner and software kit -- advanced tools that make workflows more seamless and boost productivity.
$1937.93 - $2091.85
Specifications
| Product Type | Portable Label Printer |
|---|---|
| Color | Blue, Gray |
| Display Type | Backlit Graphic Color LCD Touchscreen |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
|
17-579-691
|
Brady™
176718 |
Printer and CR1500 Scanner Kit |
Each for $2,091.85
|
|
|||||
|
17-579-694
|
Brady™
176726 |
Printer and CR950 Scanner Kit |
Each for $1,937.93
|
|
|||||
Description
Optimize your operations with a Brady printer and scanner system. Get a printer, scanner and software kit -- advanced tools that make workflows more seamless and boost productivity.
- Get lightning-fast print speeds: 3' per second, plus cut labels automatically with the M710 printer.
- Work longer, printing 4,500 labels on a full battery charge.
- Get shop-to-field flexibility with label saving, sharing and data imports.
- Create labels with text or graphics with the included label creation software.
- Omnidirectional scanner eliminates repositioning and rescans of 1D and 2D barcodes.
- Scanner is compact, lightweight and rugged to survive your toughest industrial environments.
- Read both high-density and wide-field barcodes with a device via dual-field optics. .
Specifications
| Portable Label Printer | |
| Backlit Graphic Color LCD Touchscreen | |
| Plastic | |
| 10.97 in. | |
| 4.55 in. | |
| 3.5 in. | |
| 256 MB Flash, 512 MB RAM | |
| 2.00 in./s | |
| Bluetooth 5 Low Energy (class II);USB;USB 2.0;Wi-Fi | |
| FCC Part 15 Class A | |
| 2 Years | |
| 110/240 V |
| Blue, Gray | |
| Brady Labels | |
| Thermal Transfer | |
| 4.46 in. | |
| Single Color | |
| Bulgarian;Chinese (Simplified);Chinese (Traditional);Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Greek;Hungarian;Italian;Japanese;Korean;Norwegian;Polish;Portuguese (Portugal);Romanian;Russian;Slovak;Slovenian;Spanish (Spain);Swedish;Turkish | |
| M611 | |
| 300 dpi | |
| 3.52 lb. | |
| Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Laboratory Labeling;Wire and Cable Labeling;Facility Identification;Safety Identification | |
| AC Adaptor;Rechargeable Battery |