missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Label Printer Kit
Work smarter, label larger with this label printer kit. Print bigger, clearer messages. Go edge to edge. Design and print on the fly, or a PC. Plus, share files, import data and connect up to 5 users simultaneously. Kit includes Brady Workstation Product and Wire ID software.
Supplier: Brady™ M511
Description
Work smarter. Label larger with the M511.
- Print bigger, clearer messages.
- Go edge to edge. Design and print on the fly, or a PC.
- Plus, share files, import data and connect up to 5 users simultaneously.
- Kit includes Brady Workstation Product and Wire ID software.
- Ideal for larger applications – print up to 1.5' labels.
- Less waste -- go edge to edge with text, graphics and barcodes.
- Longer battery life with an internal Li-ION battery -- 8+ hours of work
- 1,000 labels on a single charge.
- More durable -- resists 6' drops, 250-pound crushes, and blowing sand and dust
- Military-grade shock resistance.
- Prints anywhere -- bluetooth 5.0 (65' range); connect up to 5 users simultaneously.
- Uses label creation software
- Saves time; saves space -- features an auto label cutter and prints upright or on its side
Specifications
Portable Label Printer | |
None | |
Plastic | |
6.4 in. | |
3.6 in. | |
M511 Portable Label Printer | |
English (US);French (France);Portuguese (Portugal);Spanish (Spain);Bahasa (Indonesian);Bahasa Malay;Czech;Danish;German;Estonian;Croatian;Italian;Hungarian;Dutch;Norwegian;Polish;Romanian;Slovak;Slovenian;Finnish;Swedish;Vietnamese;Turkish;Bulgarian;Russian;Korean;Chinese (Traditional and Simplified);Thai;Japanese | |
M511 | |
300 dpi | |
2.3 lb. | |
Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Safety Identification;Warehouse Marking;Wire and Cable Labeling | |
AC Adaptor;Rechargeable Battery;USB |
Yellow, Black | |
Brady Labels | |
Thermal Transfer | |
6 in. | |
Single Color | |
(1) M511 Printer;(1) Indoor/Outdoor Vinyl Label Cartridge (M5C-1500-595-WT-BK);(1) M211 M511 AC Adapter (M211-M511-AC);(1) Quick Start Guide;(1) Brady Workstaion Basic Desgin Suite | |
Memory via connected mobile device | |
1.33 in./s | |
Bluetooth 5 Low Energy (class II) | |
FCC Part 15 Class A | |
2 Years | |
110/240 V |