missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Surgical Design Laboratory Slide Staining Racks
Adjustable sink rack for staining microscope slides
Supplier: Surgical Design 2859711
Description
- Adjustable to fit trays or sinks up to 21 in. (53.3 cm) inside
- Expandable up to 21 in. (53.3cm)
- Made from ASTM standard stainless steel
- Designed to be used with laboratory sinks of variable sizes.
Specifications
Adjustable | |
Autoclavable | |
Lab Slides | |
Non-sterile | |
1 | |
24 in. x 3.5 in. | |
24 in. | |
3.5 in. | |
255 g |
Adjustable rack | |
Silver | |
Stainless Steel | |
Microscope Slides and Laboratory Sinks | |
Adjusts to up to 21 in. | |
61 cm | |
9 cm | |
9 oz |