missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Lakeside™ Standard-Duty Utility Cart
A Lakeside Standard-Duty Utility Cart is ideal for light-duty transport and storage in the laboratory.
Supplier: Lakeside™ LKM311
Description
A Lakeside Standard-Duty Utility Cart is ideal for light-duty transport and storage in the laboratory.
- Load capacity: 300 lb. (136kg)
- Durable welded stainless-steel construction cleans and sanitizes easily
- Designed for continuous transport even over uneven floor surfaces
- Integrated push handle for easy handling
- Three fixed, open shelves with reinforced, hemmed front for added strength
- Sound-deadening panels under shelves restrict vibrations and noise
- Bumpers on legs and handles protect walls and furniture
- Four 3 1/2 in. dia. (8.9cm) rubber-cushioned, swivel casters for maneuverability
Order Info
Shipped assembled. Weight: 29 lb. (13.2kg)
Specifications
Standard-duty utility Cart | |
Ideal for dining area bussing, set up, tray or soiled dish station, light duty transport and storage and continuous transporting over even floor surfaces | |
81.61 cm | |
27.5 in. | |
300 lb. | |
Stainless Steel | |
16.25 in. |
27.5 x 16.25 x 32.13 in. (69.85 x 41.2 x 81.61 cm) | |
32.13 in. | |
Integrated push handle, 24 L x 15.5 in. W three fixed shelves with reinforced hemmed front, 3.5 in. dia. four Rubber cushioned, swivel casters, leg and handle bumpers, sound deadening panels | |
69.85 cm | |
136 kg | |
3 | |
41.2 cm |