missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Lakeside™ Standard-Duty Utility Cart DFS Item

A Lakeside Standard-Duty Utility Cart is ideal for light-duty transport and storage in the laboratory.

Supplier:  Lakeside™ 322

 View more versions of this product

Catalog No. 11-954-754

Explore available promotions

Description

Description

A Lakeside Standard-Duty Utility Cart is ideal for light-duty transport and storage in the laboratory.

  • Load capacity: 300 lb. (136kg)
  • Durable welded stainless-steel construction cleans and sanitizes easily
  • Designed for continuous transport even over uneven floor surfaces
  • Integrated push handle for easy handling
  • Three fixed, open shelves with reinforced, hemmed front for added strength
  • Sound-deadening panels under shelves restrict vibrations and noise
  • Bumpers on legs and handles protect walls and furniture
  • Four 3 1/2 in. dia. (8.9cm) rubber-cushioned, swivel casters for maneuverability

Order Info

Shipped assembled. Weight: 29 lb. (13.2kg)

Specifications

Specifications

Standard-duty utility Cart
Ideal for dining area bussing, set up, tray or soiled dish station, light duty transport and storage and continuous transporting over even floor surfaces
84 cm
30.75 in.
300 lb.
Stainless Steel
18.38 in.
30.75 x 18.38 x 33 in. (78 x 47 x 84 cm)
33 in.
Integrated push handle, 27 L x 18 in. W three fixed shelves with reinforced hemmed front, 3.5 in. dia. four Rubber cushioned, swivel casters, leg and handle bumpers, sound deadening panels
78 cm
136 kg
3
47 cm
Videos
SDS
Documents

Documents

Promotions

Promotions