missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific Supplies Large Dissecting Tray With Wax
High quality, affordable dissecting tray with wax
Supplier: United Scientific Supplies DSPA02W
Specifications
Not Autoclavable | |
Dissecting Tray, Large, with Wax | |
Dissecting instruments | |
1 | |
13 in. | |
9 in. | |
2 in. | |
1.5 lb. |
Silver Tray, Black Wax | |
Aluminum, Wax | |
Wax | |
13 x 9 x 2 in. | |
33.02 cm | |
22.86 cm | |
5.08 cm | |
0.68 kg |