missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Large HMIG Pin-Feed Labels: Paper, Black/Blue/Red/Yellow on White, 3.875 H x 3.875 in W, HEALTH FLAMMABILITY INSTABILITY PROTECTIVE EQUIPMENT
B-235 Coated Paper with pressure sensitive acrylic adhesive from Brady™ adheres to most surfaces
Supplier: Brady™ 60322
Description
- Labels remove cleanly, leaving no residue on surface
- Operating temperature of -40°F to 150°F (-40°C to 65.5°C)
Specifications
| Not Autoclavable | |
| Label | |
| Black/Blue/Red/Yellow on White | |
| Label | |
| Single-side Printable | |
| English | |
| 3.875 x 3.875 in. | |
| 3.875 in. | |
| 3.875 in. |
| Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 | |
| Permanent Acrylic, Self-adhesive | |
| Semi-gloss | |
| Paper | |
| Label | |
| 500/Pk. | |
| 3.875 x 3.875 in. | |
| 143.51 mm |