missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Boekel Scientific™ Large Paraffin Wax Dispenser
The Boekel Scientific™ Large Paraffin Wax Dispenser brings high-capacity molten wax to high throughput histology laboratories and embedding centers.
$12828.53 - $13040.29
Specifications
Height (Metric) | 48 cm |
---|---|
Frequency | 50/60 Hz |
Capacity (English) | 7.4 gal. |
Capacity (Metric) | 28 L |
Alert:
Warning: Heated spigot is hot and can cause burns if metal nozzle is touched while in operation.
Catalog Number | Mfr. No. | Voltage | Model | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Model | Price | Quantity | ||||
22-046-924
|
Boekel Scientific™
1456XL |
115 V | 1456XL |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-046-925
|
Boekel Scientific™
1456XL2 |
230 V | 1456XL-2 |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Adaptive digital control system that melts wax quickly and maintains the ideal temperature
- Hot Start feature will automatically start the warming based on set time to eliminate waiting
- Heated and filtered wax spigot to keep the wax flowing quickly
- Overtemp Safety Cut-Off Prevents Wax Flashing & Igniting
- Stainless steel lid and chamber composition to resist corrosion
- Bright easy to use digital liquid-crystal display
- Spigot tap located 9 in. from base to accommodate containers up to 9.5 in. tall
- UL, CE, CSA approved, RoHs certified
- Two-year Warranty
Specifications
48 cm | |
50/60 Hz | |
7.4 gal. | |
28 L |