missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Latex Cohesive Wrap Bandages
Excellent pressure bandages that do not cut off circulation
$52.38 - $53.29
Specifications
Material | Non-woven Spandex |
---|---|
Product Type | Bandage Wrap |
Length (English) | 5 yd. |
Length (Metric) | 4.5 m |
Waterproof | Yes |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity | |||||
22-270-324
|
Fisherbrand™
HZ402MIX |
Multi | 5 yd. x 2 in. |
Case of 36 Each for $53.29
|
|
|||||
22-270-320
|
Fisherbrand™
HZ402NO2 |
Tan | 5 yd. x 2 in. |
Case of 36 Each for $52.38
|
|
|||||
Description
- Cohesive and flexible while providing excellent porosity
- Consistent compression with nonslip support
- Maintain original size and do not shrink in width
- Adhere to themselves — no clips or fasteners needed
- Quick, easy removal without scissors
- Length: 5 yd. (4.6m)
Order Info
Multicolor packs include an assortment of neon green, neon pink, purple, red, light blue, dark blue and many more colors.
Specifications
Non-woven Spandex | |
5 yd. | |
Yes | |
No |
Bandage Wrap | |
4.5 m | |
Excellent pressure bandages that do not cut off circulation, cohesive and flexible while providing excellent porosity, consistent compression with nonslip support | |
CE |