missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ I-Chem™ LDPE Cubitainers™ with LDPE Foam-lined Closure

Choose this light-weight, space-efficient solution for sampling in remote locations. Available certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

Supplier:  Thermo Scientific™ 3140001

 View more versions of this product

Catalog No. 05-719-303B


Explore available promotions

Description

Description

Choose this light-weight and space-efficient solution for sampling in remote locations where motorized vehicle transportation options are limited. Thermo Scientific™ LDPE Cubitainers are collapsible and nest when empty for efficient storage and transport, or for efficient packing into small spaces like back packs for remote sampling expeditions. Recommended for collecting water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

  • LDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Collapsible and nestable when empty for space saving storage and transport
  • Narrow-mouth design recommended for collecting water samples and other low viscous liquids

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Unprocessed container comes assembled and ready for your own cleaning procedure

Note:

Cubitainer is a registered trademark of Hedwin Corporation.

Specifications

Specifications

1 gal., 4 L
1 gal.
Natural
1.19 in.
3.02 cm
12
067-3800WBP
Translucent
White
128 oz.
Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
4.17 in.
Polypropylene
106 mm
4 L
Metals and water quality, Cyanide, Fluoride
LDPE Cubitainer
4.17 in.
HDPE
Case of 12
Non-sterile
Metals and water quality, CN, F
Certified
3785 mL
106 mm
Foam/LDPE
38-400 mm
Videos
SDS
Documents

Documents

Promotions

Promotions