missing translation for 'onlineSavingsMsg'
Learn More

Classroom Compact Scale

Ideal for small classrooms and science labs with little counter space

Supplier:  Customer Channels Group (Ccg) EPD32016

Catalog No. S14181


Only null left
Explore available promotions

Includes: Two AA batteries

Description

Description

Compact, heavy-duty scale.
  • Large, clear digital readout and TARE button helps young and older learners to use easily
  • MODE button for easy conversion between grams, pounds and ounces
  • Compact footprint saves space in the classroom
  • For ages 8+
  • Capacity: 5000g (176.4 oz.)
  • Accuracy: 1g (0.05 oz.)
  • Platform dia.: 12.7cm (5 in.)
Specifications

Specifications

2 AA
5 kg, 11.02 lb.
Weighing Modes: grams, pounds, ounces
Heavy duty
Digital
Two AA Batteries
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions