missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
LevGo smartSlicer™ Disposable Plastic Gel Cutter and Lab Safety Razor
Safely cut gels right on the light box as thinly as a single edge industrial razor blade
$26.18 - $28.85
Specifications
Blade Material | Food Grade PET |
---|---|
Product Type | Single Edge Safety Razor |
For Use With (Application) | Chop, Mince or Slice some Soft Tissue Samples |
For Use With (Equipment) | Electrophoresis Gel |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
18-001-029
|
LevGo
3020248 |
19 x 3.8 mm |
Pack of 100 Each for $26.18
|
|
||||||
18-001-030
|
LevGo
3020348 |
25 x 51 mm |
Pack of 100 Each for $28.85
|
|
||||||
Description
- At just 0.27 mm (0.011 in.) the smartSlicer is as thin as a single edge industrial razor blade but much safer - the smartSlicer is unlikely to slice you.
- The smartSlicer is able to cleanly slice gels right on the light Box without scratching the surface of the box.
- The smartSlicer can be used to chop, mince or slice some soft tissue samples.
- The smartSlicer is adjustable - simply cut it with standard scissors to the width you require.
- Available in two sizes:
- Standard smartSlicer is the same size as an industrial single edge razor.
- Large smartSlicer is 30% larger for bigger jobs.
- smartSlicers are made in the USA of food grade PET and packed 100 per pack.
- Patent 9132561
Specifications
Food Grade PET | |
Chop, Mince or Slice some Soft Tissue Samples | |
Single-use | |
0.27 mm | |
Transparent Blue |
Single Edge Safety Razor | |
Electrophoresis Gel | |
Non-sterile | |
Food Grade | |
10/Pk. |