missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 60 RP-Select B Sorbent HPLC Cartridges, 5μm
HPLC cartridge
Supplier: MilliporeSigma™ 1501580001
Description
LiChrospher™ RP-select B is a versatile traditionally produced spherical silica gel carriers with reversed phase properties and with the hydrophobicity of a C-8 phase. This carrier is very well suited for the separation of basic compounds, but with still good properties for the determination of neutral and acidic compounds.This sorbent is packed into a LiChroCART™ HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).Specifications
Cartridge | |
125 mm | |
5 μm | |
60 Å | |
360 m²/g | |
RP-Select B | |
11.5% | |
Reversed Phase |
3 mm | |
2175 psi (150 bar) to 2900 psi (200 bar) | |
2 to 7.5 | |
1/Pk. | |
L7 | |
Silica | |
Reversed Phase | |
Stainless Steel |