missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ LiChroCART™ Purospher™ STAR RP-18 Endcapped Sorbents HPLC Columns, 5μm
Outstanding performance and stability for exceptional flexibility in method development
$995.97 - $1962.92
Specifications
Column Format | Cartridge |
---|---|
Particle Size | 5 μm |
pH | 1.5 to 10.5 |
Pore Size | 120 Å |
Quantity | 1/Pk. |
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | |||||
M1502560001
|
MilliporeSigma™
1502560001 |
250 mm | 2 mm |
Each for $1,962.92
|
|
|||||
M1502550001
|
MilliporeSigma™
1502550001 |
125 mm | 2 mm |
Each for $1,632.61
|
|
|||||
M1506240001
|
MilliporeSigma™
1506240001 |
150 mm | 2 mm |
Each for $1,791.11
|
|
|||||
M1506270001
|
MilliporeSigma™
1506270001 |
100 mm | 4.6 mm |
Each for $1,632.61
|
|
|||||
M1502520001
|
MilliporeSigma™
1502520001 |
250 mm | 4 mm |
Each for $1,229.87
|
|
|||||
M1506260001
|
MilliporeSigma™
1506260001 |
150 mm | 3 mm |
Each for $1,791.11
|
|
|||||
M1506230001
|
MilliporeSigma™
1506230001 |
100 mm | 2 mm |
Each for $1,632.61
|
|
|||||
M1506250001
|
MilliporeSigma™
1506250001 |
100 mm | 3 mm |
Each for $1,632.61
|
|
|||||
M1503580001
|
MilliporeSigma™
1503580001 |
150 mm | 4.6 mm |
Each for $1,275.30
|
|
|||||
M1502540001
|
MilliporeSigma™
1502540001 |
250 mm | 3 mm |
Each for $1,962.92
|
|
|||||
M1502500001
|
MilliporeSigma™
1502510001 |
125 mm | 4 mm |
Each for $1,113.97
|
|
|||||
M1502530001
|
MilliporeSigma™
1502530001 |
125 mm | 3 mm |
Each for $995.97
|
|
|||||
Description
- Silica purity 99.999% for excellent peak symmetry
- High separation efficiency
- Absolutely reproducible results from run-to-run and from batch-to-batch
- Outstanding pH-stability from pH 1.5 to 10.5
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Specifications
Cartridge | |
1.5 to 10.5 | |
1/Pk. | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
5 μm | |
120 Å | |
330 m²/g | |
C18 | |
17% | |
Yes |