missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Lids for FreeZone™ Freeze Dryers

Replacement lids for FreeZone™ Freeze Dryer collector chambers.

Supplier:  Labconco™ 7208200

 View more versions of this product

Catalog No. 16-108-592


Explore available promotions

Description

Description

Acrylic, 14 in.
  • Acrylic lid has 14.0 in. diameter with 3 in. diameter hole for direct accessory connection
  • Includes neoprene gasket
  • Optional lid for FreeZone™ 6L, 12L and 18L Console Freeze Dryers
  • Replacement lid for FreeZone™ 8L Freeze Dryers
  • Compatible with Drying Chambers, 4- & 8-port Manifolds, Clear Chambers, Heated Product Shelves
Specifications

Specifications

Acrylic
Neoprene gasket
5 lb.
FreeZone™ 6L, 12L, and 18L Console Freeze Dryers
14.0 in.
2.5 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions