missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Red Kap™ Light Blue Lab Coats with Exterior Pocket

Lab coat features a left chest pocket with pencil stall and two lower pockets for convenient storage of writing utensils, small tools, and personal items.

Supplier:  Red Kap™ KP14LBRG36

 View more versions of this product

Catalog No. 17020343

Explore available promotions

Description

Description

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Closure: Five buttons
  • Collar: One-piece, lined, notched lapel
  • Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
  • Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Side vent openings for easy access to underneath attire
  • Fit Details: Fits true to size. Meant to be worn over clothes
Specifications

Specifications

General Purpose Lab Coat
Men's
Light Blue
Hemmed
Non-sterile
Wrinkle Resistant
91.4 cm
X-Small
Polyester, Cotton
Buttons
Reusable
Regular
36 in.
Sewn
Videos
SDS
Documents

Documents

Promotions

Promotions