missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Red Kap™ Light Blue Lab Coats with Exterior Pocket, Grippers
Lab coat features left chest pocket with pencil stall and two lower pockets for convenient storage of writing utensils, small tools, and personal items.
$52.52 - $61.97
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Men's |
Material | Polyester, Cotton |
Color | Light Blue |
Closure Type | Snaps |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
17020353
|
Red Kap™
KP18LBRGS |
Small |
Each for $61.97
|
|
||||||
17020354
|
Red Kap™
KP18LBRGM |
Medium |
Each for $52.52
|
|
||||||
17020355
|
Red Kap™
KP18LBRGL |
Large |
Each for $52.52
|
|
||||||
17020356
|
Red Kap™
KP18LBRGXL |
X-Large |
Each for $52.52
|
|
||||||
17020357
|
Red Kap™
KP18LBRGXXL |
Each for $61.97
|
|
|||||||
17020358
|
Red Kap™
KP18LBRG3XL |
Each for $61.97
|
|
|||||||
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Closure: Five grippers
- Collar: One-piece, lined, notched lapel
- Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
- Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Side vent openings for easy access to underneath attire
- Fit Details: Fits true to size, meant to be worn over clothes
Specifications
General Purpose Lab Coat | |
Polyester, Cotton | |
Snaps | |
Reusable | |
Wrinkle Resistant |
Men's | |
Light Blue | |
Hemmed | |
Non-sterile | |
Sewn |