missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Biotix™ xPIPETTE Adjustable Single Channel Pipette
Patented ejection technology reduces fatigue and your risk of repetitive stress injuries while providing superior accuracy and precision.
Supplier: Biotix™ 30459890
Description
Certifications
ISO 9001
Specifications
xTIP4 & LTS- 20, 10 | |
xTIP™ 4 Pipette Tip | |
Biotix xPIPETTE | |
xPIPETTE | |
0.2 to 2 μL | |
Calibration Certificate | |
20 mm |
Red | |
PVDF | |
1 | |
Adjustable Single Channel Pipette | |
xTIP4 pipette tips | |
6 cm | |
24 cm |