missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Linear Barcoded Tubes
Simplify cryotube tracking with durable linear barcodes printed directly on the side of the tube.
Supplier: Thermo Scientific™ 50010012
Description
Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.
Features:
- Black barcode directly printed onto white background for high contrast and readability even in high-frost conditions
- Human readable code below the barcode for easy visual identification without a barcode reader
- Barcodes resistant to IPA, DMSO, 5% bleach, 10% acetic acid and 10% NaOH
- Noncytotoxic raw materials for added sample security and tubes certified free of DNase and RNase for genomic applications
- External or internally threading options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
Specifications
13.5 mm | |
Not Autoclavable | |
Conical | |
External | |
38.1 mm | |
25 | |
Linear Barcode | |
Sterile | |
Yes | |
Polyethylene | |
Yes | |
Screw Cap |
0.5 in. | |
1.2 mL | |
Polypropylene | |
1.5 in. | |
500 | |
Yes | |
Nalgene™ | |
No | |
500/Cs. | |
0.0405 oz. | |
38.1 mm |