missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Linear Barcoded Tubes

Simplify cryotube tracking with durable linear barcodes printed directly on the side of the tube.

Supplier:  Thermo Scientific™ 373530

 View more versions of this product

Catalog No. 12-566-002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.

Features:

  • Black barcode directly printed onto white background for high contrast and readability even in high-frost conditions
  • Human readable code below the barcode for easy visual identification without a barcode reader
  • Barcodes resistant to IPA, DMSO, 5% bleach, 10% acetic acid and 10% NaOH
  • Noncytotoxic raw materials for added sample security and tubes certified free of DNase and RNase for genomic applications
  • External or internally threading options available
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
Specifications

Specifications

12.5 mm
Not Autoclavable
Round
Internal
1800
Yes
Nunc™
Yes
0.06086 oz.
Screw Cap
Nunc Barcoded (inkjet interleave 2 of 5) CryoTube Vial
1.8 mL
Polypropylene
48. mm
50
Linear Barcode
Non-sterile
50 Pk., 1800 Cases
Yes
Videos
SDS
Documents

Documents

Promotions

Promotions