Learn More
Agilent BioTek Lionheart LX Automated Microscope
Lionheart FX automated microscope is a compact system for a broad range of imaging workflows. For Research Use Only. Not for use in diagnostic procedures.
Supplier: Agilent BioTek LLXWSN
Description
The Lionheart LX automated microscope is designed for affordability, offering an alternative to expensive, custom-built automated microscopes that are complex to learn and use. The compact, ocular free hardware design is more comfortable to use and reduces ergonomic distress in operators
Along with Gen5 software, Lionheart LX enables Augmented Microscopy, which fully automates image capture, processing, and analysis. Operation is easy, load samples, start a run and gather publication-ready images and quantitative data. Lionheart LX can increase your research output and reduce time and costs.
Specifications
Cell Imager | |
Cell Counting | |
Gen5 3.0 Microplate Reader and Imager Software included; Gen5 Image+ and Image Prime software for advanced image analysis (option) | |
46.5 cm | |
35.6 cm | |
17.9 in. | |
CE and TUV marked. RoHS compliant. | |
50/60 Hz |
CMOS | |
LLX | |
18.3 in. | |
14 in. | |
51 kg | |
45.5 cm | |
1 Year | |
110/220 V |