missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Liquid Scintillation Vials, Glass, 20mL

Made from WHEATON 180 low potassium borosilicate glass that conforms to ASTM E 438 , and Class A requirements. Background counts are consistent and low, and ultraviolet transmission is high.

Supplier:  DWK Life Sciences 986591

 View more versions of this product

Catalog No. 03-341-25V


Explore available promotions

Description

Description

  • Available in two cap sizes (22-400 and 22-400), packed separately
  • Caps and cap liners available in a variety of materials to meet your needs
  • Dimensions (OD x H): 28mm x 61mm (with cap)
  • Packaged in 5 utility trays, with each partition tray holding 100 vials
  • Utility trays serve as a way to store your samples
Specifications

Specifications

Foil (cap)
28 mm
20 mL
Polypropylene
24-400
Clear
Borosilicate Glass
500
61 mm
SDS
Documents

Documents

Promotions

Promotions