missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius LMA200PM Microwave Moisture Analyzer

Produces results up to 300 times faster than a drying oven for samples with high moisture content. LMA200PM Microwave Moisture Analyzer has a in-built analytical balance which ensures high precision in moisture analysis.

Supplier:  Sartorius LMA200PM000US

Catalog No. 14-560-021

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Use for liquid and pasty samples with a moisture content ranging from approx. 8 to 100%
  • Easy two-key operation for routine moisture measurements
  • Built-in analytical weighing system with a capacity of 70 g and a resolution of 0.1 mg for weight values
  • Analysis time approx. 40 to 120 seconds (depends on type of sample and moisture content)
Specifications
  • Weighing Capacity: 70 g
  • Accuracy of the weighing system: 0.0001 g
  • Reproducibility (Repeatability) on average for initial sample weights of 1 g or higher (%): ±0.05
  • Recommended Moisture Range: 8 to 100%
  • Heating Source: Microwave radiation, for ultra short measuring times
  • Application: Very moist samples, fluid or pasty
  • Type of sample carrier: Glass fiber pads, diameter 90 mm (3.5 in.)
  • Display mode for results: % moisture, ppm moisture, % volatile components, % dry weight (solids), ppm dry weight, g dry weight, mg weight loss, % RATIO
  • Temperature range and settings: Approx. 8 to 100 % moisture
  • End-point determination:
  • Fully automatic, by means of mass and moisture sensors; User-defined as loss of weight/unit of time: 1 to 50 mg/1 to 99 sec., 0.1 to 9.9%/1 to 99 sec.; Timer mode: 0.1 to 99.9 min.
  • Programs: 320 saved to non-volatile memory
  • Data Printer: Thermal printer, built-in
  • Moisture measurement report: User-configured GLP report: The report can be printed on non-fading paper by the built-in thermal printer
  • Operator guidance: Menu-driven, alphanumeric dialogue text (English, French, German, Italian and Spanish selectable), five pre-programmed function keys
  • Data interface: 1 x RS232 port for PC, 1 x Ethernet port
  • Power Source: 120 V, 60 Hz, 1200 VA
  • Dimensions: 53.5 x 51 x 30.4 cm (21 x 20 x 12 in.)
  • Weight: 22 kg (48.5 lb.)
Specifications

Specifications

Microwave Moisture Analyzer
120 V, 60 Hz, 1200 VA
Microwave radiation, for ultra short measuring times
LMA200PM
320 saved to non-volatile memory
Approx. 40 to 120 sec.
Videos
SDS
Documents

Documents

Promotions

Promotions