missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMC-4000 Series Brightfield Compound Microscope System

Tilting ergonomic trinocular head, with adjustable height for multiple user environments. Laxco™ LMC-4000 Series Compound Microscope System is ideal for multiple user environments.

Supplier:  Laxco™ LMC4HM3

 View more versions of this product

Catalog No. 12-563-732


Explore available promotions

Description

Description

Head
  • Tilting ergonomical Trinocular head, with adjustable height for multiple user environments
  • 70/30 Split, phototube for attaching of camera
  • 5-35°Observation Angle
  • Adjustable Diopter on Left Eyepieces
  • Adjustable Interocular Distance
  • Collapsible rubber eyecups
Objectives
  • Sealed 40X to Prevent Accidental Damage From Use of Oil at 100X
  • Infinity Corrected
  • Plan Semi-Apo Flour lens with high N.A. produce flat FOV, brilliant color correctness, and superior resolution
  • Anti-reflective optical coatings, for superior optical quality
  • Parfocal and parcentered
  • Objective Turret: 5 Position
Stand
  • Built-in Carrying Handle
  • Reverse Objective Turret Allows for Easy Access to Slides
  • Adjustable Focusing Stop Protects Slides from Accidental Damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control
Illumination
  • Cool, stable, color temperature and  Brightness Intensity
  • 50,000 bulb life
  • Koehler Illumination:Full with Field Diaphragm
Specifications

Specifications

1.2 N.A. Abbe, with iris diaphragm and flip out lens with 0.9 N.A.
Trinocular
4X, 10X, 40X, 50X (oil), 100X (oil)
Microscope
Hematogical applications
Infinity, DIN, plan to 22mm FOV
10.59 in.
18.38 in.
18.22 in.
Internal, 110/220 V Auto Switch
10X/22 mm FOV
Brightfield
Plan Achromatic
Coarse and Fine
Eyepieces, stand, dust cover, objectives, power cord, immersion oil
5 years optical and mechanical, 1 year electrical from date of purchase
26.9 cm
46.7 cm
46.3 cm
Videos
SDS
Documents

Documents

Promotions

Promotions