missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Laxco™ LMI-3000 Series Routine Inverted Microscope
Laxco's LMI-3000 Series Inverted Microscope features a compact stand, phase contrast illumination and research grade optics making it ideal for cell culture applications.
Supplier: Laxco™ LMI3PH1
Description
OPTICS:
- Brightfield and Phase Contrast Illumination
- LWD plan achromat phase contrast objectives
- 10x/22mm high eyepoint widefield eyepieces
- Infinity corrected optical system
- Anti-reflective coatings on optics
- Parcentric & parfocal objectives
- Pre-centered phase annuli
STAND:
- Compact and stable microscope body
- Trinocular photo port for attaching camera
- 45° inclined eyetubes
- Diopter adjustment
- 50mm to 75mm Interpupillary adjustments
- 5w LED transmitted illumination
- Fixed stage platform with optional mechanical stage
- Coaxial coarse/fine focus drive with 2 micron precision
- High contrast for cell and tissue culture applications
- Camera port for attaching a camera (80:20 light split)
Warranty
5 year mechanical/optical defects, 1 year electrical
Specifications
22.4 in. | |
19.9 in. | |
Stand, Objectives, Eyepieces, Phase Slider | |
9 in. | |
Greenough Optical System | |
4X, 10X, 20X, 40X | |
life science, research, academia, cell culture | |
Infinity Optical System | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
50/60 Hz | |
LED | |
LMI3000 Series |
56.9 in. | |
50.5 cm | |
100/240 V | |
22.9 cm | |
0.3NA, 72mm WD | |
LWD Plan Achromatic, Phase Contrast | |
5-position | |
100/240 V | |
22 mm | |
10X/22 mm | |
Trinocular | |
Inverted Microscope |