missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Laxco™ LMS-Z200 Series Stereo Zoom Microscope System
The LMS-Z200 series is ideal for routine laboratory applications. The combination of high quality optics, 6.4:1 zoom ratio, and advanced base/illumination options allow for complete flexibility of configuration.
Supplier: Laxco™ LMSZ230T10
Description
Optics:
- 6.4:1 Zoom Ratio (0.7-4.5x zoom)
- Standard magnification: 7x-45x
- Auxiliary objectives available to expand magnification from 3.5x-180x
- 10x/20mm widefield high eyepoint eyepieces standard
- Greenough optical system
- Binocular (LMS-Z220) and Trinocular (LMS-Z230) heads available
- Combines a wide field of view, large zoom ratio, and long working distance
- Standard working distance: 100mm; optional auxiliary lens allow for WD of 30mm-165mm
- Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
- Viewing head 45°inclined for comfortable viewing
- Diopter adjustable eyetubes (range ± 5), allows adjustment for user specific eyesight
- Interpupillary adjustment: 54mm-75mm
- Combine the trinocular optics with a SeBaCam camera for imaging and documentation
Stand/Base Options:
LS100: Plain Stand
- Compact, low-profile base
- No illumination
LS200: Halogen Transmitted/Reflected Stand
- Compact base
- Upper illumination: halogen
- Lower illumination: halogen
LS200LED: LED Transmitted/Reflected Stand
- Compact base
- Upper illumination: LED
- Lower illumination: LED
LS300: LED Low Profile Transmitted/Reflected Stand
- Compact, low-profile base
- Upper illumination: LED
- Lower illumination: LED
B100: single arm boom stand, LED dual gooseneck illuminator
- Large, sturdy base
- Extended height and reach for large samples
- Includes dual LED gooseneck illuminator
B200: dual arm ball bearing boom stand, LED dual gooseneck illuminator
- Large, sturdy base
- Dual boom arm with ball bearings for smooth movement
- Extended height and reach for large samples
- Includes dual LED gooseneck illuminator
MZS32: Advanced LED Transmitted/Reflected Stand (BF and Edge/Oblique)
- Brightfield and edge/oblique illumination
- Upper Illumination: dual LED light guides
- Lower Illumination: LED ring light
- Optional LED ring lamp
- Touch panel control of all lighting techniques
- 10 in. of focusing travel on continuous gear
- Large working surface of 218mm x 302mm
- Ergonomically contoured, low profile base allows for comfortable arm support
MZS33: Advanced LED Transmitted/Reflected Stand (BF, Edge and Ring Light)
- Brightfield, edge/oblique, and fluorescence illumination
- Upper Illumination: dual LED light guides with interchangeable wavelength specific LEDs
- Lower Illumination: LED ring light
- LED ring lamp
- Touch panel control of all lighting techniques
- 10 in. of focusing travel on continuous gear
- Large working surface of 218mm x 302mm
- Ergonomically contoured, low profile base allows for comfortable arm support
Warranty
5 year mechanical/optical defects, 1 year electrical
Specifications
Head, Large Plain Base, Eyepieces, Power Cord | |
7X to 45X | |
20 mm | |
40.6 x 30.5 x 91.4 cm | |
Stereo Microscope | |
Trinocular | |
life science, research, academia, industrial | |
10X/20 mm |
Greenough Optical System | |
Plan | |
7x to 45x | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
LMS-Z200 Series | |
None | |
50/60 Hz | |
1 |