missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Locking Microcentrifuge Tubes
Globe Scientific Locking Microcentrifuge Tubes are engineered with secure locking system that provides security of screw cap microtube with simplicity of snap cap tube.
$65.97 - $81.21
Specifications
Cap Style | Snap cap with flat top |
---|---|
Certifications/Compliance | Rnase, Dnase, Human DNA, Pyrogen ATP and PCR Inhibitor Free |
Autoclavable | Autoclavable |
Color | Natural |
Material | Polypropylene |
Catalog Number | Mfr. No. | Max. RCF | Volume (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Max. RCF | Volume (Metric) | Price | Quantity | ||||
22-010-1196
|
Globe Scientific
111562LK |
30,000 x g | 1.5 mL |
Pack of 500 Each for $67.97
|
|
||||
22-010-1197
|
Globe Scientific
111572LK |
30,000 x g | 2.0 mL |
Pack of 500 Each for $81.21
|
|
||||
22-010-1198
|
Globe Scientific
111582LK |
21,000 x g | 5.0 mL |
Pack of 100 Each for $65.97
|
|
||||
Description
- Maintains sample integrity with locking cap which prevents accidental cap opening and evaporation during contrifugation
- Single use tubes for laboratory procedures including centrifugation, boiling, incubation, freezing and sample storage
- Tubes are made from optimally clear USP Class VI medical grade polypropylene
- Manufactured in class 100,000 cleanroom and are certified to be free from RNase and DNase, Human DNA, Pyrogens, PCR Inhibitors, and ATP
- Feature graduations, writing area, piercable cap, are autoclavable, and are packaged in zip, re-closable bags
Specifications
Snap cap with flat top | |
Autoclavable | |
Polypropylene | |
Non-sterile |
Rnase, Dnase, Human DNA, Pyrogen ATP and PCR Inhibitor Free | |
Natural | |
500 | |
Yes |