missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Logic™ Vue Class II Enclosure

The Logic Vue is a specialized Class II enclosure providing personnel and product protection for large automated instruments such as liquid handlers.

Supplier:  Labconco™ 3300410

 View more versions of this product

Catalog No. 10304204

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • The Logic Vue is a specialized Class II enclosure designed to maximize protection and containment for large instruments such as liquid handlers, flow cytometers, and other pieces of automated equipment.
  • The Logic Vue provides laminar, unidirectional ISO 5 air for product protection and meets or exceeds NSF/ANSI Standard 49 testing criteria for product and personnel protection.
  • High visibility windows on all sides provide unobstructed viewing to the stainless steel interior, and dual full-open 42 in. sashes in the front and rear allow easy access to instrumentation placed within the Logic Vue.
  • Powered by MyLogic™ OS with Constant Airflow Profile™ technology, the Logic Vue constantly keeps users safe by displaying alerts, filter life, and more.
  • The Logic Vue also incorporates a specialized reinforced work surface, safety interlock for automated equipment, plus 16 pass-throughs, ample knee space, and access ports.
  • Automate your lab safely and seamlessly with the Logic Vue.
Specifications

Specifications

International Packaging
Stainless Steel
Class II Enclosure
67 dBA
20 cm
2,039 m3/hr.
International Packaging
47.2 x 31.0 in.
52.4 in.
115 V
ADA, CAN/CSA C22.2, ETL, NSF 49, UL
126.5 cm
Logic Vue
800 W
52.4 in.
137.7 cm
LED
49.8 in.
137.7 cm
Videos
SDS
Documents

Documents

Promotions

Promotions