Learn More
Agilent BioTek LogPhase 600 Microbiology Reader
The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. For Research Use Only. Not for use in diagnostic procedures.
Supplier: Agilent BioTek LP580SN
Description
The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. This microbiology plate reader features purpose-built robust shaking and consistent temperature controls, which are critical to optimal bacteria and yeast cell growth
LogPhase 600 is controlled with a software application that provides a simple, yet powerful, user experience. The software controls the reader to acquire data and perform microbiology-focused analysis for all plates.
Specifications
Incubation to 45°C with Condensation Control | |
96-well Plate with Cover Seal | |
Orbital | |
CE and TUV marked. RoHS compliant. | |
10.5 in. | |
Gen5 and LogPhase App | |
LP580 | |
1 Year | |
50 lb. | |
26 in. |
LED | |
Discontinuous Kinetic | |
0 to 2 OD ±1% ±0.01 OD | |
100/240 V at 50/60 Hz, 250 W | |
26.7 cm | |
0 to 2 OD ±1% ±0.01 OD | |
0.001 OD | |
580 nm | |
22.7 kg | |
66 cm |