missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ I-Chem™ Loose Septa for 24-414 Open Top Caps
Select these replacement septa for specific vials and septa bottles with 24-414 open top caps.
Supplier: Thermo Scientific™ 2887222
Description
Thermo Scientific™ Loose Septa are replacement septa for Thermo Scientific VOA vials and septa bottles with 24-414 open top caps. Loose septa may be used as replacement parts for Thermo Scientific VOA vials and bottles with unbonded septa. Fits the standard 24-414 open top cap. Cap may also be purchased separately (297-2414) for use with this septum. Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis.
- 0.125in. thick or 0.060in. thin natural PTFE-lined silicone septum, 24mm diameter
- For use with Thermo Scientific VOA vials and bottles with 24-414 open-top cap
- Available in a variety of quantities per pack
Includes: Loose septa
Specifications
VOA | |
PTFE-lined silicone septum | |
PTFE, Silicone | |
72 | |
0.125 in. | |
Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis. Manufactured under an ISO certified quality management system. | |
Septa | |
24 mm |
Natural | |
0.94 in. | |
72 | |
PTFE-lined silicone | |
Processed | |
Round | |
24-414 mm | |
Open Top Cap |