missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ I-Chem™ Loose Septa for 24-414 Open Top Caps

Select these replacement septa for specific vials and septa bottles with 24-414 open top caps.

Supplier:  Thermo Scientific™ 2880022

 View more versions of this product

Catalog No. 05-719-316


Description

Description

Thermo Scientific™ Loose Septa are replacement septa for Thermo Scientific VOA vials and septa bottles with 24-414 open top caps. Loose septa may be used as replacement parts for Thermo Scientific VOA vials and bottles with unbonded septa. Fits the standard 24-414 open top cap. Cap may also be purchased separately (297-2414) for use with this septum. Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis.

  • 0.125in. thick or 0.060in. thin natural PTFE-lined silicone septum, 24mm diameter
  • For use with Thermo Scientific VOA vials and bottles with 24-414 open-top cap
  • Available in a variety of quantities per pack

Includes: Loose septa

Specifications

Specifications

VOA
PTFE-lined silicone septum
PTFE, Silicone
24
0.125 in.
Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis. Manufactured under an ISO certified quality management system.
Septa
24 mm
Natural
0.94 in.
24
PTFE-lined silicone
Processed
Round
24-414 mm
Open Top Cap
SDS
Documents

Documents

Promotions

Promotions