missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Lovibond™ MD100 Colorimeter: Total Hardness
These rugged, waterproof, instruments are lightweight and ideal for laboratory and field testing
Supplier: Lovibond™ 276190
Description
- Measures in two ranges: 2-50mg/L and 20-500mg/L
- Method: Metallphthalein
- Includes Hardcheck P Tablets (100 pack)
- Large, backlit display; real time clock; data logging capabilities
- Automatic data storage; holds 16 data sets
- Ability to export data using the IRiM
- Angled for easy bench top or handheld use
- No light sheild required; waterproof
Warranty
2 years
Specifications
3% Full scale | |
CE | |
Backlit LCD | |
IP68 | |
Total Hardness Colorimeter | |
1.5 in. | |
Instrument, 3 x 24mm sample cells, Hardcheck P tablets, (100 pack), batteries, tube brush, tablet crusher, instruction manual and a carrying case | |
15.5 cm | |
0.01 A | |
2 Years | |
0.55 lb. | |
3 in. |
Yes | |
Automatic; 16 data sets with time and date stamp | |
6.1 x 3 x 1.5 in. (15.5 x 7.6 x 3.8 cm) | |
LED | |
Laboratory and field testing | |
3.8 cm | |
6.1 in. | |
2 to 50 mg/L and 20 to 500 mg/L | |
5°C to 40°C | |
560 nm | |
250 g | |
7.6 cm |